Select Country and Language Canada / French
Changer de pays
60-452-10-319.5 | INTERLOGIX

INTERLOGIX | 60-452-10-319.5 | Crystal Pendant Panic Sensor

  • Réf. fabricant 60-452-10-319.5
  • PART #338795
Color: GREY
Duty: CONTINUOUS
Height - Inches: APPROXIMATELY 4 INCHES
Input Power: 12V DC
Product Type: WIRELESS COMPONENT
Sales Category: ELECTRIC WIRELESS COMPONENTS
Thickness/Depth - Inches: APPROXIMATELY 1 INCH
Width - Inches: APPROXIMATELY 2 INCHES
Description

Activate police, emergency, or auxiliary alarms with a personal wireless panic button. When the micro panic buttons are activated, an LED mounted under the front cover will blink and an alarm signal is transmitted. The recessed button prevents false alarms.

Must be a reseller to purchase this product

Caractéristiques
  • Allows a person to wear the sensor and activate a 24-hr emergency alarm
  • Recessed panic button prevents false alarms
  • Can be worn around neck
  • Can be supervised
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires