Select Country and Language Canada / French
Changer de pays
60-639-95R-OD | INTERLOGIX

INTERLOGIX | 60-639-95R-OD | Outdoor SAW PIR Motion Sensor

  • Réf. fabricant 60-639-95R-OD
  • PART #338799
Color: GREY
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Input Power: 12V DC
Mounting: SURFACE
Product Type: SENSOR
Range - Feet: 35
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Width - Inches: APPROXIMATELY 3 INCHES
Description

The sensor detects movement within a specific area by sensing the infrared energy emitted from a body as it moves across the sensor's field of view, causing a termperature change in the sensor's zones. When the sensor detects this motion, it transmits an alarm signal to the control panel. Use the outdoor sensor to identify motion in a protected outdoor area. Detected motion in this protected area can sound chimes or turn on outside lights. Do not use the outdoor sensors for intrusion protection.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Three-minute motion lockout to conserve battery life
  • Tamper switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires