Select Country and Language Canada / French
Changer de pays
60-670-11-95R | INTERLOGIX

INTERLOGIX | 60-670-11-95R | Door/Window Sensor, Wireless, SAW, Surface Mount, 4.5" Length x 1.2" Width x 0.9" Height, Brown

  • Réf. fabricant 60-670-11-95R
  • PART #338801
Height - Inches: APPROXIMATELY 5 INCHES
Mounting: SURFACE
Normal State: NORMALLY OPEN
Product Type: SENSOR
Sales Category: ALARM COMPONENT
Sensor Type: CONTACT MAGNET SENSOR
Thickness/Depth - Inches: APPROXIMATELY 1 INCH
Width - Inches: APPROXIMATELY 1 INCH
Description

The door/window sensors can be installed on doors, windows, or many other objects that open and close. The sensors transmit signals to the control panel when a magnet mounted near the sensor is moved away from or closer to the sensor.

Must be a reseller to purchase this product

Caractéristiques
  • Installs on Anything that Opens and Closes
  • For Low and Average Traffic Areas
  • Batteries are Easy to Replace
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires