Select Country and Language Canada / French
Changer de pays
60-688-95 | INTERLOGIX

INTERLOGIX | 60-688-95 | Micro Crystal Door/Window Sensor, white

  • Réf. fabricant 60-688-95
  • PART #319190
Color: WHITE
Height - Inches: 2
Mounting: SURFACE
Normal State: NORMALLY OPEN
Product Type: SENSOR
Sales Category: ALARM COMPONENT
Sensor Type: CONTACT MAGNET SENSOR
Thickness/Depth - Inches: 0.5"
Width - Inches: APPROXIMATELY 1 INCH
Description

The Micro Door/Window Sensor is a supervised, wireless sensor that detects the opening and closing of doors, windows, drawers, or just about anything that opens and closes. The sensor's small size and low profile make it less conspicuous and provides a clean-looking installation.

Must be a reseller to purchase this product

Caractéristiques
  • Small size offers flexibility in applications with limited space
  • User-replaceable lithium coin-cell battery
  • Crystal technology helps extend battery life
  • Learn Mode technology provides quick and easy installation
  • Low profile blends into decor
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires