Select Country and Language Canada / French
Changer de pays
60-760-01-95R | INTERLOGIX

INTERLOGIX | 60-760-01-95R | Quik Bridge Supervised 1-channel Receiver: Supervised 1-channel Capability

  • Réf. fabricant 60-760-01-95R
  • PART #338807
Environmental: INDOOR
Mounting: SURFACE MOUNT NO ELEC BOX
Number of Readers: 1
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The Quik Bridge Supervised One-Channel Receiver adds wireless capability to a compatible hardwired panel. Up to two wireless sensors can be monitored using two zone inputs on the control panel. One zone input is used for alarm and tamper activation, wh ile the other zone is used for low battery and supervisory monitoring.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Add wireless sensors and keychain touchpads for convenient security system operation
  • LEDs indicate alarm, low battery, power,and supervisory status
  • N/O or N/C configurable zone outputs
  • Selectable sensor supervision
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires