Select Country and Language Canada / French
Changer de pays
60-806-95R-16Z | INTERLOGIX

INTERLOGIX | 60-806-95R-16Z | Express Control Panel: 6 Hardwire Zones and 16 Wireless Zones

  • Réf. fabricant 60-806-95R-16Z
  • PART #338816
Description

Concord Express delivers integrated hardwire/wireless security, providing up to 24 zones of burglary and fire protection. For residential customers both retrofit and new construction Concord Express is a valuable and affordable security choice. Its modular design provides flexibility for creating system solutions that customers want. Concord Express is easy to install, simple to use, and complies with SIA False Alarm Standards.

Must be a reseller to purchase this product

Caractéristiques
  • 22 zones - six onboard hardwire zone inputs and 16 wireless zones
  • 2- and 4-wire smoke detector compatibility
  • 2 onboard programmable outputs
  • Compatible with all ITI crystal and SAW Learn Mode sensors
  • Compatible with ELM (Encrypted Learn Mode) in Touchpads
  • Panel auxiliary power provides 750 mA (continuous)
  • 12 V DC, 1.25 A alarm output
  • 16 user-programmable access codes
  • Latchkey numeric paging
  • SIA False Alarm Reduction Standard
  • 50-event history buffer
  • Keyswitch arming using r wireless zone
  • Programmable from on-site alphanumeric touchpads or off-site using ToolBox software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires