Select Country and Language Canada / French
Changer de pays
60-807-95R | INTERLOGIX

INTERLOGIX | 60-807-95R | Wireless Passive Infrared Motion Detector, 1.5 VDC 2AA Alkaline Battery, 2.9" Length x 2.4" Width x 1.9" Depth, Includes Pet Immune, For Indoor

  • Réf. fabricant 60-807-95R
  • PART #319191
Motion Sensor Pet Immune: NO
Description

The sensor uses advanced signal processing, a custom-designed lens, and a new sensing element to provide pet immunity.

Must be a reseller to purchase this product

Caractéristiques
  • Designed for Use with All Interlogix Control Panels
  • Pet Immunity Signal Processing Prevents False Alarms for Homeowners with Pets Weighing Upto 40 Pounds
  • Passive Infrared Detection Senses Movement within a Room by Sensing the Infrared Energy (Heat) Emission from a Person as They Move Across a Room
  • Low Battery Reporting Indicates When Batteries Need Replacing Before They Expire
  • Cover Tamper Switch Detects Potential Disablement or Damage to a Sensor by an Intruder
  • Wireless and Battery Powered Unit isEasy to Install
  • Fully Supervised Device Sends Signal Every 64 Minutes to the Security Panel to Ensure Uninterrupted Performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires