Select Country and Language Canada / French
Changer de pays
60-874-95R-CN | INTERLOGIX

INTERLOGIX | 60-874-95R-CN | Canadian Allegro Control Panel

  • Réf. fabricant 60-874-95R-CN
  • PART #338827
Description

Allegro offers up to 20 zones of burglary and fire protection. With a built-in keypad and siren that is capable of 85 dB, Allegro is well-suited for multi-family buildings, such as apartments. The panel comes standard with 20 zones, one of which can be a hardwired supervised zone. The built-in radio receiver works with most Crystal or SAW Learn Mode sensors.

Must be a reseller to purchase this product

Caractéristiques
  • One supervised hardwire zone
  • Up to 20 sensors
  • Supports Crystal and SAW Learn Mode sensors
  • Four user-programmable access codes
  • SIA or CID central station reporting formats
  • Event buffer - stores 100 events with time and date stamp
  • Built-in radio receiver/transmitter
  • Built-in siren capable of 85 dB @ 3 m
  • Built-in panel keypad
  • Liquid Crystal Display (LCD)
  • On-site or remote programming
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires