Select Country and Language Canada / French
Changer de pays
60-906-95 | INTERLOGIX

INTERLOGIX | 60-906-95 | Micro Multi-Purpose Panic Button

  • Réf. fabricant 60-906-95
  • PART #319258
Description

The Micro Multi-Purpose Panic Button features an updated design that is both chlorine- and UV-resistant for long-lasting and reliable performance. In addition, the Panic Button is water-resistant and functions as a wireless device used for activating p olice, fire, or auxiliary alarms throughout the premises. When the panic button is pressed, the LED mounted under the front cover will blink and an alarm signal is transmitted. The status of the battery is sent in every transmission, and the battery is field-replaceable. The button also has five adapters that easily fit onto the panic button. Using these adapters, the panic button can be mounted on the wall, worn as a belt clip, watch, or pendant for maximum flexibility.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Activates police, fire, or auxiliary alarms
  • Works with all 319.5 MHz Learn Mode panels
  • Water-resistant rating to IPX7(1 meter for 30 minutes)
  • Includes adapters for wall mounting or wearing as a belt clip, watch, or pendant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires