Select Country and Language Canada / French
Changer de pays
600-1021-95R | INTERLOGIX

INTERLOGIX | 600-1021-95R | Concord 4 Board with Enclosure

  • Réf. fabricant 600-1021-95R
  • PART #327400
Description

Concord 4 is a full-featured security system for intrusion and fire detection that complies with SIA CP-01 false alarm standards. Easy to install and simple to use, Concord's modular design and advanced software provide outstanding system flexibility t o meet the needs of virtually any residential or commercial security application. High standards The panel comes standard with eight hardwire zone inputs, including a 2-wire smoke detector loop that can handle up to 20 detectors. A built-in RF receiver with 96-zone capacity provides instant compatibility with the complete line of Learn Mode sensors. Two programmmable outputs can be set up to activate external devices during an alarm or other system event. Easy expansion Expands Concord's capabilitie s by adding SuperBusR 2000 8z Input Modules for eight additional zones per module, or SuperBus2000 4-Relay Output Midules to add four more output points. SnapCardsTM also add to system zone inputs and outputs. Each card (one per panel) connects easily to the panel circuit board inside the cabinet for a clutter-free, professional installation. Increase RF coverage area by adding up to four SuperBus 2000 RF receivers or SuperBus 2000 RF transceivers. Each receiver supports all 96 zones. Expand the sys tem even further with a Phone Interface/Voice Module for on- and off-site system control using touch-tone phones. The module includes a speaker output that provides on-site voice status and alarm messages. Adding a SuperBus2000 Energy Saver Module lets users control heating and air conditioning. The Power Line Carrier Power Transformer adds X10 light control. The Wireless Gateway Module allows users to control and monitor the status of the system from the Alarm.com web site. Increase power capabilit y for system peripheral with a SuperBus 2000 2-amp Power Supply Module with battery backup. The module provides 2 amps at 12 V DC. Click here to download the current Enterprise Downloader software and documentation.



Must be a reseller to purchase is product

Caractéristiques
  • Six partitions and eight built in hardwire zones - 96 zones maximum as either hardwire, wireless, or combination
  • 96 wireless zones standard onboard
  • Two onboard programmable outputs
  • Compatible with all GE Security crystal and SAW Learn Mode sensors
  • SIA CP-01 False Alarm Reduction Standard compliant
  • 2- and 4-wire smoke detector compatibility
  • Panel auxiliary power provides 1 amp
  • Built-in-12-watt siren driver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires