Select Country and Language Canada / French
Changer de pays
600-6520-95 | INTERLOGIX

INTERLOGIX | 600-6520-95 | Carbon Monoxide Alarm, Wireless, (3) AA 1.5 VDC Alkaline Battery, 40 to 100 Deg F, 2.75" Width x 1.85" Depth x 4.68" Height

  • Réf. fabricant 600-6520-95
  • PART #452551
Motion Sensor Pet Immune: NO
Description

Must be a reseller to purchase this product

Caractéristiques
  • Works with Any GE Learn Mode Panel
  • Backwards Compatible with Discontinued 60-652-95 Wireless CO Alarm
  • Safetest Enables Functional Testing with Canned CO
  • Full Compliance and Listed to ASNI/UL2034 Standard
  • Industry-Leading 7-Year Sensor Life and 5-Yearattery Life
  • Most Reliable and Longest-Life Electrochemical Sensor
  • Signal Supervision and Low Battery Trouble Communication to Any Ge Learn Mode Panel
  • Integrated Wireless Transmitter Saves Labor and Installation Time
  • Local Trouble Annunciation of Sens End-Of-Life, Tamper and General Trouble
  • Wall Tamper Switch Reduces Liability if Removed
  • Hush for Alarm, Trouble and Battery Reduces Customer Frustration
  • Battery-Only-Powered Enables Operation During Power Outages
Infos techniques et normes

UL, ANSI, ETL, FCC, CSFM

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires