Select Country and Language Canada / French
Changer de pays
6004CANGGNNNN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6004CANGGNNNN | Credentials, Cards, ICLASS/UHF/PROX COMPOSITE 32K (16K/16+16K/1), NO PROG., F-GLOSS, B-GLOSS, NO ICLASS#, NO SLOT, NO # UHF, NO 125K, LAM

  • Réf. fabricant 6004CANGGNNNN
  • PART #574759
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: MULTIPLE FORMATS
Frequency: 13.56 MHZ
Memory: 32K BITS
Product Type: CLAMSHELL CARD
Read Format: MULTI-TECHNOLOGY
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • Provides long-range capabilities: High-quality, multi-technology smart card with 125 kHz Prox, iCLASS 13.56 MHz and UHF for support of long-range, frictionless applications, including garage/gate opening
  • Supports Secure Identity Object (SIO) - multilayered security beyond the card technology provides added protection to identity data stored in the HF/UHF chips
  • Trusted management and distribution of secure identities: trusted identity within iCLASS SE platform of interoperable products
  • Maximize investments: multi-purpose card supports existing RFID technologies and smooth migration to iCLASS SE platform
  • Read/write contactless smart card technology for high-speed, reliable communications with data integrity check
  • Proven technology provides consistent read range not affected by body shielding or variable environmental conditions
  • Multiple securely separated application areas are each protected by 64-bit diversified read/write keys that allow complex applications and provide for future expansion
  • Durable, passive, no-battery design allows for an estimated minimum 100,000 cycles, strong, flexible, and resistant to cracking and breaking
  • Loaded with SIO data objects for heightened security in long distance authentication
  • 100,000 cycles/50 year retention reliability
  • Unique serial number for each UHF chip
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires