Select Country and Language Canada / French
Changer de pays
6005BGB00 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6005BGB00 | ProxPoint Plus Proximity Card Reader, Current Revision No - B, Classic Charcoal Gray, Pigtail 18 Inch, Beep On, LED Normally Red, Reader Flashes Green on Tag Read, Wiegand Interface

  • Réf. fabricant 6005BGB00
  • PART #238135
: -----
: 125 KHZ
: 3X2X1
: CHARCOAL
: HID/AWID
: MULTI
: SURFACE
: WIEGAND
: WTHR PRF
Color: BLACK
Product Type: ACCESS READER
Sales Category: ELECTRIC READERS AND KEYPAD
Description

Must be a reseller to purchase this product

Caractéristiques
  • Small sized, low cost reader features a beeper and multicolor LED which can be host and/or locally controlled
  • Features a beeper and multicolor LED which can be hostand/ or locally controlled
  • Enables various beeper and LED configurations, depending on individual site requirements
  • Can read HID cards with formats up to 85 bits
  • Designed for mounting directly onto metal with no change in read range performance
  • Wiegand output
  • Compatible with all standard access control systems
  • Aesthetic design available in two cover designs and in four colors to match any decor
  • Includes multilingual installation manual
  • Security - recognizes card formats up to 85 bits, with over 137 billion unique codes
  • Audiovisual indication - when a proximity card is presented to the reader, the red LED flashes green and the beeper sounds, the multicolor LED and beeper can also be controlled individually by the host system
  • Diagnostics - on reader power-up, an internal self-test routine checks and verifies the setup configuration, determines the internal or external control of the LED and beeper and initializes reader operation. An additional external loop-back test allows for the reader outputs and inputs to be verified without the use of additional test equipment
  • Indoor/outdoor design - sealed in a rugged, weatherized polycarbonate enclosure designed to withstand harsh environments, providing reliable performance and a high degree of vandal resistance
  • Easily interfaced - wiegand output model interfaces with all existing Wiegand protocol access control systems
Spécifications
  • Typical maximum* read range:
  • ProxCard II Card - up to 3" (7.6 cm)
  • ISOProx II card - up to 2.5" (6.35 cm)
  • DuoProx II Card - up to 2.5" (6.35 cm)
  • Smart ISOProx/DuoProx II Cards - up to 2.5" (6.35 cm)
  • Proximity & MIFARE Card - up to 2.5cm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires