Select Country and Language Canada / French
Changer de pays
6008B1B00 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6008B1B00 | Finished Wall Reader, PROXPOINT CLOCK & DATA, DESIGNER BLACK, CABLE

  • Réf. fabricant 6008B1B00
  • PART #574858
Approx Dims. HWD-Inches: 3" X 2" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: UP TO 85-BIT
Frequency: 125 KHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Caractéristiques
  • Features a beeper and multicolor LED which can be host-and/or locally controlled
  • Enables various beeper and LED configurations, depending on individual site requirements
  • Can read HID cards with formats up to 85 bits
  • Designed for mounting directly onto metal with no change in read range performance
  • Compatible with all standard access control systems
  • Aesthetic design available in two cover designs and in four colors to match any decor
  • Includes multilingual installation manual
  • Security - recognizes card formats up to 85 Bits, with over 137 billion unique codes
  • Audiovisual indication - when a proximity card is presented to the reader, the red LED flashes green and the beeper sounds. The multicolor LED and beeper can also be controlled individually by the host system
  • Diagnostics - on reader power-up, an internal self-test routine checks and verifies the setup configuration, determines the internal or external control of the LED and beeper and initializes reader operation. An additional external loop-back test allows for the reader outputs and inputs to be verified without the use of additional test equipment
  • Indoor/outdoor design - sealed in a rugged, weatherized polycarbonate enclosure designed to withstand harsh environments, providing reliable performance and a high degree of vandal resistance
  • Easily interfaced - wiegand output model interfaces with all existing Wiegand protocol access control systems. clock-and-data (magnetic stripe) model interfaces with most systems that accept magnetic stripe readers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires