Select Country and Language Canada / French
Changer de pays
600LS | GREENLEE

GREENLEE | 600LS | Multiple Tone Test Set (600Ls)

  • Réf. fabricant 600LS
  • PART #037489
Speaker: YES
Type: TONE & LOOP CURRENT
Caractéristiques
  • Our most comprehensive tone test set
  • Traditional alternating tone signal for wire identification
  • Audible line condition testing (level) indicates dead, working and off-hook lines
  • Line 1 and 2 polarity testing using 4-conductor modular plug
  • Improved talk battery supply for communication over inactive pairs
  • Tone and test functions using either modular plug or 24" alligator clip leads
  • Audible resistance level measurement
  • Audible capacitance level measurement
  • Battery operated (9V not included)