Select Country and Language Canada / French
Changer de pays
601-4 | KLEIN

KLEIN | 601-4 | 3/16 in. Cabinet-Tip Screwdriver - 4 in. Round-Shank

  • Réf. fabricant 601-4
  • PART #008601
Blade Dia. & Length (in.): 3/16 x 4
Drive / Blade: NONE
Grade: DUTY - MEDIUM
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CHROME PLATED
Overall Length (in.): 7 3/4
Product Type: SCREWDRIVER - SLOTTED - FLARED
Size / Capacity: 3/16
Vendor No.: 601-4
Width / Diameter: NONE
Description

For professionals who expect excellence, this 3/16 in. cabinet-tip screwdriver from Klein Tools is proudly made in the USA, featuring a lifetime guarantee of quality and reliability.

Caractéristiques
  • Narrow cabinet tip permits blade access where space is limited.
  • Cushion-Grip handle for greater torque and comfort.
  • Premium chrome-plated for smooth feel and corrosion resistance.
  • Internal flanges inside handle provide solid, twist-resistant blade anchor.
  • Special heat-treated shafts.
  • Precision-machined tip for exact fit.
  • Meets or exceeds applicable ASME / ANSI specifications.
  • Tip-Ident quickly identifies the screwdriver type and tip orientation.
Spécifications
  • Shank Length: 4"
  • Overall Length: 7-3/4"
  • Tip Size: 3/16"
  • Weight (lbs.): 0.15
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires