Select Country and Language Canada / French
Changer de pays
601-7-INS | KLEIN

KLEIN | 601-7-INS | Screwdriver, Insulated, 3/16 in Cabinet-Tip, 7 in Round-Shank

  • Réf. fabricant 601-7-INS
  • PART #413514
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: SOCKET - BI-HEXAGON
Size / Capacity: NONE
Width / Diameter: NONE
Description

Dual layers of insulation help the Klein Tools 7 in. Insulated 3/16 in. Cabinet Tip Screwdriver keep you safe when working on electrical applications of up to 1,000 volts. The cushion-grip handle provides reliable comfort and torque.

Caractéristiques
  • Steel construction with 2 layers of insulation for electrical shock protection
  • 1,000-volt rating and complies with IEC 900 and ASTMF 1505-94 standards
  • Tip-Ident quickly identifies the type of screwdriver and screwdriver tip orientation
  • Precision-ground tip fits screw openings securely and resists slippage
  • Cushion-grip handle ensures torque and comfort
  • Custom US-made steel
Spécifications
  • Overall Length: 10-3/4 in
  • Shank Length: 7 in
  • Shank Tip Width: 3/16 in
  • Weight: 0.17 lbs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires