Select Country and Language Canada / French
Changer de pays
60101-001 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 60101-001 | Remote Infrastructure Management, 1U, 24 Volt DC, 8 Configurable Analog or Digital NO/NC Input, 2 Relay Output, 1.7" Width x 1.75" Height, Metal, Black

  • Réf. fabricant 60101-001
  • PART #589833
Caractéristiques
  • Remote Monitoring of Sensors and Devices in Your Data Centers and Equipment Rooms
  • Configurable with Expansion Cards for a Large Number of Sensor Inputs
  • Provides One Integrated View of All Facility Equipment
  • Accepts Inputs from a Wide Range of Environmntal Sensors and Facility Equipment
  • Stores Data Internally, So there is no Need for Additional Equipment or Software to Store or Access Data
  • Provides a Single Web-Based Interface for Accessing and Reviewing All Data
  • Monitors User-Set Thresholds and Seds SNMP Traps, Email or SMS Alarm Notifications for Events
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires