Select Country and Language Canada / French
Changer de pays
602410 | LAPP GROUP

LAPP GROUP | 602410 | Flexible Signal & Control Cable, Stationary, 24 AWG (7/32) 0.25 mm2, 10 conductor, Gray PVC Jacket, Unshielded, 0.249" Outer Diameter, 5 Bend radius

  • Réf. fabricant 602410
  • PART #2FL-2410O
Conductor Count: 10 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 24 AWG
Conductor Stranding: 7 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY(SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: FLEX CONT
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
Description

Extended temperature rating of -10oC to +105oC, Oil and UV resistant (Oil Res I), Sequential foot marking for ease of installation, RS-232, Data Buses, Process Control Instrumentation, Low Voltage Signaling and Interconnect.

Caractéristiques
  • The UNITRONIC 190 series of communication cables have been designed for general purpose installation in industrial signal and bus applications
  • EMC resistant designs with foil and braid shielding construction is available in all conductor and pair styles
Spécifications
  • Conductor Type: Tinned Copper
  • Insulation: SR-PVC
  • Jacket: Gray PVC
  • Shield type: Unshielded
  • Temperature range: -10C to +105C
  • Nominal voltage: 300 Volt
  • Approvals: UL, CSA, RoHS
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires