Select Country and Language Canada / French
Changer de pays
603-7 | KLEIN

KLEIN | 603-7 | No. 2 Profilated Phillips-Tip Screwdriver - 7 in. Round-Shank

  • Réf. fabricant 603-7
  • PART #201739
Blade Dia. & Length (in.): 2 x 7
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CHROME PLATED
Overall Length (in.): 11 5/16
Product Type: SCREWDRIVER - PHILLIPS / CROSSHEAD
Size / Capacity: NO 2
Vendor No.: 603-7
Width / Diameter: NONE
Description

Klein screwdrivers are proudly made in the USA from the highest quality tempered steel, carefully heat-treated for maximum strength providing confidence and convenience. Durable black oxide tips are forged and precision ground to fit screw openings securely, resisting slippage.

Caractéristiques
  • Precision-machined tip provides accurate fit and torque without slippage.
  • Tip-Ident quickly identifies the screwdriver type and tip orientation.
  • Cushion-Grip handle for greater torque and comfort.
  • Premium chrome-plated for smooth feel and corrosion resistance.
  • Internal flanges inside handle provide solid, twist-resistant blade anchor.
  • Special heat-treated shafts.
  • Meets or exceeds applicable ASME / ANSI specifications.
Spécifications
  • Shank Length: 7"
  • Overall Length: 11-5/16"
  • Weight (lbs.): 0.30
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires