Select Country and Language Canada / French
Changer de pays
6036 1 005-00 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6036 1 005-00 | 8 PR BLOCK KRONE SERIES 2 FOR ROD & BRACKET MOUNT TYPE 85

  • Réf. fabricant 6036 1 005-00
  • PART #167484
Color: IVORY
Number of Pairs: 8
Termination: KRONE
Description

Commscope's 8-pair blocks are perfect for 4-wire telco circuits. Commscope's 10-pair blocks are better suited for the larger pair counts more commonly found in backbone wiring of 100, 300 or 600 pairs.

Commscope's 8-pair and 10-pair blocks may be wall- or rack-mounted on Commscope's back-mount frames or rod-mount brackets. The wide range of styles and sizes of supporting hardware provides highly versatile configuration possibilities. These termination blocks come in packs of 10 and include a set of numbering tabs. For labeling, choose from label holders, hinged label holders, side-mount label holders and label strips. Label holders can be added to a block position on a mounting bracket and may be used to identify a field of circuits. The hinged label holder snaps directly to the face of the block and provides labeling space on both the outside and inside. The hinged design allows patching and testing access without removing the holder. The label strip snaps directly to the upper half of the b lock to provide space-saving identification of pairs or circuits.

Infos techniques et normes

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires