Select Country and Language Canada / French
Changer de pays
60900316 | ORTRONICS

ORTRONICS | 60900316 | Series II, 3-Phono Jacks/Feed-through, 180 degrees, 1 Unit, Fog white, 1/White-1/Red-1/Yellow Insulators

  • Réf. fabricant 60900316
  • PART #330312
Color: WHITE
Number of Ports: 3
Sub Family: SERIES II
Term Type: 110 IDC
Vendor No.: 60900235
Description

Series II Module provides three feedthrough F/F RCA/Phono jacks in a 1-unit footprint. Modules allow cables with male RCA connections to connect together via F/F RCA adapters. Series II is a family of front removable snap-in modules that make moves, adds and changes easy and time saving. The rugged high strength construction of Series II makes it one of Ortronics most popular workstation choices.

Caractéristiques
  • RCA Feed-Through connectors: Quick plug and play connection.
  • Front removable: Less intrusive access for adds, moves, changes.
  • Rugged snap-in design: Quick and easy installation.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires