Select Country and Language Canada / French
Changer de pays
6100-B | 3M

3M | 6100-B | 3M(TM) Hot Melt Connector 6100-B

  • Réf. fabricant 6100-B | 80-6107-4703-4
  • PART #185744
Connector Type: ST-COMPATIBLE
Fiber Type: OM1 MULTIMODE
Description

Multimode ST hot melt connector, black boot

Caractéristiques
  • Single-mode and multimode local area networks and campus wiring
  • Available in LC, ST, SC, FC single-mode and multimode connectors
  • Provides reliable performance in a wide range of indoor and outdoor applications