Select Country and Language Canada / French
Changer de pays
6107W | COOPER WIRING DEVICES

COOPER WIRING DEVICES | 6107W | Standard Series Occupancy Sensor, 3-Way, 500W/400W, Incandescent, Halogen, Fluorescent Rapid Start Ballast, White

  • Réf. fabricant 6107W
  • PART #7CW-6107W
Type: CABINET ACCESSORIES
Caractéristiques
  • Replaces a standard light or fan switch
  • Selectable time delay of 5 seconds to 20 minutes for lights to remain on after room is V AC ated
  • Occupancy Sensors provide up to 150 degree field of view and 900 sq. ft. of major motion coverage
  • V AC ancy Sensos provide up to 180 degree field of view and 450 sq. ft. of major motion coverage
  • No neutral required for installation of device provides ideal retrofit solution
Applications

Standard Series sensors work with traditional loads with simple control features and configurable settings.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires