Select Country and Language Canada / French
Changer de pays
6108CGN0002 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6108CGN0002 | Finished Wall Reader, R10, ICLASS, DFM, GRAY, PIG, C&D, 26 BIT, NO SAMX, LEAD FREE

  • Réf. fabricant 6108CGN0002
  • PART #575138
Approx Dims. HWD-Inches: 2" X 4" X 1"
Color: GREY
Environmental: WEATHERPROOF
Format: SMART
Frequency: 13.56 MHZ
Mounting: SINGLE GANG OR SURFACE
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Security - 64-bit authentication keys are extremely secure. Readers and cards require matching keys to function. All RF data transmission between the card and reader is encrypted using a secure algorithm. The key management system reduces the risk of compromised data or duplicated cards
  • Elite custom keys - provide the highest level of security, where cards and readers are uniquely matched to individual sites or customers, and are non-interchangeable. Combining Elite custom keys with our corporate 1000 can offer companies a scalable solution that can be implemented in facilities worldwide
  • Audiovisual indication - audio sounder provides various tone sequences to signify access granted, access denied, power up and diagnostics. Visually impaired cardholders can easily distinguish between access granted and access denied. A high-intensity light bar provides a clear visual status indication in red, green or amber, even in bright sunlight
  • Indoor/outdoor design - rugged, weatherized polycarbonate enclosure, designed to withstand harsh environments, provides reliable performance and resistance to vandalism.
  • Easily interfaced - the reader's wiegand output easily interfaces with most existing wiegand and clock-and-data protocol access control panels. The reader reads standard proximity format data from HID iCLASS cards and will output data as encoded. When reading ISO 14443A cards (MIFARE/ DESFire), the reader can be configured to output 26 Bit, 32 Bit (MSB), 32 Bit (LSB), 34 Bit, 40 Bit or 56 Bit wiegand formats based on the CSN (card serial number)
  • Programmable LED/beeper operation
  • The R10 are physically our smallest readers and are ideally suited for mullion-mounted door installations, U.S. single-gang J-box or any flat surface (reader will not cover junction box)
  • Simple upgrades - iCLASS readers have the same wiring connections, same lowcurrent consumption and same 5 to 12 volt operation as our Prox readers
  • Multiple applications - HID connect offers over 70 technology partners which have embedded iCLASS technology into their products providing a single card solution for all your application requirements
  • Field upgradeable - utilize firmware upgrade cards to modify reader firmware while installed on site
  • The R10 and R15 are physically our smallest readers and are ideally suited for mullion-mounted door installations, U.S. single-gang J-box or any flat surface (reader will not cover junction box)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires