Select Country and Language Canada / French
Changer de pays
6110G-RB6 | LEVITON

LEVITON | 6110G-RB6 | Jack, C6A Brown

  • Réf. fabricant 6110G-RB6
  • PART #592973
Category: CATEGORY 6A
Color: BROWN
Number of Ports: 1
Caractéristiques
  • CAT 6A/Class EA channel performance
  • Patented Retention Force Technology (RFT) protects against tine damage from 4 or 6-pin plugs
  • Alien crosstalk suppressed by cone of silence, metalized body and new printed circuit board
  • Pair Separation Tower (PST) design facilitates separation of Cat6A conductors
  • Patented, dual-layer wiring label simplifies punchdown and reduces rework
  • Use in any QuickPort housing to support Cat6A UTP connectivity in surface mount, flush mount, or modular furniture outlets and field-configurable panels
  • Can be used in conjunction with other QuickPort snap-in modules for voice/data and video applications over UTP, coax and fiber
  • To identify ports, use different colored modules for each application
  • Spring wire contacts- High-quality, copper-based alloy, plated with 50 Micro-Inch of gold for lowest contact resistance and maximum life
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires