Select Country and Language Canada / French
Changer de pays
61110-JO6 | LEVITON

LEVITON | 61110-JO6 | Jack, C6+ 150PK JRPD Orange

  • Réf. fabricant 61110-JO6
  • PART #592977
Category: CATEGORY 6
Color: ORANGE
Number of Ports: 1
Caractéristiques
  • Terminates 26-22 AWG solid conductors
  • Capable of multiple reterminations
  • Gas-tight IDC connectors prevent corrosion
  • Dual-layer T568B/T568A wiring label simplifies punchdown
  • Patented Retention Force Technology (RFT) protects against tine damage from 4 or 6-pin plugs
  • Pair Separation Tower (PST) design facilitates separation of conductors
  • 180 Degree configuration allowing for rear termination
  • Use in any QuickPort housing to support eXtreme 6+ UTP connectivity in surface mount, flush mount, or modular furniture outlets and field configurable panels
  • Can be used in conjunction with other QuickPort snap-in modules for voice/data and video applications over UTP, coax and fiber
  • Spring wire contacts are high quality copper-based alloy, plated with 50 Micro-Inch of gold over 100 Micro-Inch of nickel for lowest contact resistance, maximum life
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires