Select Country and Language Canada / French
Changer de pays
61110-RI6 | LEVITON

LEVITON | 61110-RI6 | eXtreme 6+ QuickPort Connector, Category 6, Ivory

  • Réf. fabricant 61110-RI6
  • PART #262463
Category: CATEGORY 6
Color: IVORY
Family: EXTREME 6+
Number of Ports: 1
Sub Family: 61110 QUICKPORT JACK
Termination: 110
Wiring: A/B UNIVERSAL
_Color: Ivory
Description

Leviton's eXtreme 6+ Connector is designed to be used with all Leviton QuickPort compatible products. The connectors include Leviton's patented "Retention Force Technology" (RFT) which promotes consistent performance over the life of the system. Includes unique pair separation towers allowing for quicker and easier terminations. The connector is configured in a 180 Degree configuration such that the punch field is in the back, allowing for rear termination. Product Features.Color: Ivory; Product Features.Packaging: Single Pack 1/bag; Product Features.Category Rating: eXtreme CAT 6+

Caractéristiques
  • Connector body is high-impact, fire-retardant plastic rated UL 94V-0
  • TIA/EIA channel performance limits total length of patching and equipment cords to 32 feet (10 meters) per TIA/EIA-568-B
  • 14 colors for color-coding or organization; available in six standard lengths
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires