Select Country and Language Canada / French
Changer de pays
6121CKM0000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6121CKM0000 | Finished Wall Reader, RW400 ICLASS DFM, Black, TERM STP, RS485 HALF DUPLEX, NO SAMX

  • Réf. fabricant 6121CKM0000
  • PART #575423
Approx Dims. HWD-Inches: 3" X 5" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: SMART
Frequency: 13.56 MHZ
Mounting: SINGLE GANG ELECTRICAL BOX
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Caractéristiques
  • Expansion modularity - every RW (read/write) reader comes with an expansion socket that accepts RS232, RS485 or USB or direct UART communications. The readers can read or write to any application area on the iCLASS credential, with all reader functions controlled by an external host processor via the selected serial interface using the iCLASS serial protocol.
  • Secure - all RF data transmission between the card and reader is encrypted using a secure algorithm. By using industry-standard encryption techniques and advanced key management systems, iCLASS reduces the risk of compromised data or duplicated cards
  • Interoperability - iCLASS is based on international ISO interoperability standards providing compatibility with many popular card technologies (ISO 15693, ISO 14443A and ISO 14443B)
  • Optimal read range performance - An auto-tuning feature automatically adjusts the reader for optimal read range performance on any mounting surface
  • Security - 64-bit authentication keys are extremely secure. Readers and cards require matching keys to function. All RF data transmission between the card and reader is encrypted, using a secure algorithm. The key management system reduces the risk of compromised data or duplicated cards. Key management is made easy! All cards are shipped with unique diversified keys, and readers are shipped with compatible keys. While cards and readers with Standard keys are interchangeable, the keys are highly secure. Cards can be made unique by ordering with iCLASS Elite formatting
  • Elite custom keys - provide the highest level of security, where cards and readers are uniquely matched to individual sites or customers, and are non-interchangeable. Combining Elite custom keys with our corporate 1000 can offer companies a scalable solution that can be implemented in facilities worldwide
  • Easily interfaced: the reader's wiegand output easily interfaces with most existing wiegand and clock & data protocol access control panels. The same data is also replicated on the RS232 output lines.The reader reads standard proximity format data from HID iCLASS cards and will output data as encoded. When reading ISO 14443A cards (MIFARE/ DESFire), the reader can be configured to output 26 Bit, 32 Bit (MSB), 32 Bit (LSB), 34 Bit, 40 Bit or 56 Bit wiegand formats based on the CSN (card serial number)
  • Indoor/outdoor design - Rugged, weatherized polycarbonate enclosure, designed to withstand harsh environments, provides reliable performance and resistance to vandalism
  • Programmable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires