Select Country and Language Canada / French
Changer de pays
6131CG4000000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6131CG4000000 | Finished Wall Reader, ICLASS DFM II KEYPAD RWK400, GRY, TERMINAL STP, RS485, NO SAMX, ROHS COMPLIANT, MIFARE CSN =32BIT, KEYPAD = BUFFER 1 KEY, NO PARITY 4 BIT

  • Réf. fabricant 6131CG4000000
  • PART #575921
Approx Dims. HWD-Inches: 3" X 5" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: SMART
Frequency: 13.56 MHZ
Mounting: SINGLE GANG ELECTRICAL BOX
Product Type: CARD AND KEYPAD
Read Format: KEYPAD
Caractéristiques
  • Dual-factor authentication - add secure PINs to the already highly secured iCLASS card and reader authentication
  • Flexible configuration - choose from a variety of PIN pad outputs that allow for compatibility with almost any panel
  • Backlit - Use lighted numbers to assist users during operation in poorly lit areas
  • Security - 64-bit authentication keys are extremely secure. Readers and cards require matching keys to function. All RF data transmission between the card and reader is encrypted, using a secure algorithm. The key management system reduces the risk of compromised data or duplicated cards
  • Elite custom keys - provide the highest level of security, where cards and readers are uniquely matched to individual sites or customers, and are non-interchangeable. Combining Elite custom keys with our corporate 1000 can offer companies a scalable solution that can be implemented in facilities worldwide
  • Audiovisual indication - audio sounder provides various tone sequences to signify access granted, access denied, power up and diagnostics. Visually impaired cardholders can easily distinguish between access granted and access denied. A high-intensity light bar provides a clear visual status indication in red, green or amber, even in bright sunlight
  • Indoor/outdoor design - rugged, weatherized polycarbonate enclosure, designed to withstand harsh environments, provides reliable performance and resistance to vandalism. A tamper switch in reader housing facilitates the notification of a tamper alarm
  • Easily interfaced - the reader's wiegand output easily interfaces with most existing wiegand protocol access control panels. The reader reads standard HID format data and will output data as encoded. When reading MIFARE cards, the reader can be configured to output 26 Bit, 32 Bit, 34 Bit, 37 Bit, 40 Bit, or 56 Bit wiegand formats, based on the card serial number
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires