Select Country and Language Canada / French
Changer de pays
6133CGN000000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6133CGN000000 | Finished Wall Reader, RDRM RPK40, MULTICLASS, DFM, C&D, GRAY, PIG, HID PROX, 32 BIT, NO SAMX, BUFFER ONE KEY, NO PARITY, 4 BIT, LEAD FREE

  • Réf. fabricant 6133CGN000000
  • PART #575989
Approx Dims. HWD-Inches: 3" X 5" X 2"
Color: GREY
Environmental: WEATHERPROOF
Format: MULTIPLE FORMATS
Frequency: MULTIPLE
Mounting: SINGLE GANG OR SURFACE
Product Type: ACCESS READER
Read Format: MULTI-FORMAT
Caractéristiques
  • Simple migration - from the most popular proximity technologies to iCLASS
  • Dual factor authentication (RPK40 only) - combine contactless card presentation with a PIN
  • Programmable LED/beeper operation
  • Security - 64-bit authentication keys are extremely secure. Readers and cards require matching keys to function. All RF data transmission between the card and reader is encrypted, using a secure algorithm. The key management system reduces the risk of compromised data or duplicated cards
  • Elite custom keys - provide the highest level of security, where cards and readers are uniquely matched to individual sites or customers, and are non-interchangeable. Combining Elite custom keys with our corporate 1000 can offer companies a scalable solution that can be implemented in facilities worldwide
  • Audiovisual indication - audio sounder provides various tone sequences to signify access granted, access denied, power up and diagnostics. Visually impaired cardholders can easily distinguish between access granted and access denied. A high-intensity light bar provides a clear visual status indication in red, green or amber, even in bright sunlight
  • Indoor/outdoor design - rugged, weatherized polycarbonate enclosure, designed to withstand harsh environments, provides reliable performance and resistance to vandalism. A tamper switch in reader housing facilitates the notification of a tamper alarm.
  • Easily interfaced - the reader's wiegand output easily interfaces with most existing wiegand protocol access control panels. The reader reads standard HID format data and will output data as encoded. When reading MIFARE cards, the reader can be configured to output 26 Bit, 32 Bit, 34 Bit, 37 Bit, 40 Bit, or 56 Bit wiegand formats, based on the card serial number
  • Mounting plate attaches to U.S./EU/Asian back box, 52-60 mm screw holespacing (vertical or horizontal). Keypad reader housing latches onto mounting plate, secured with a screw. An optional spacer can be used for surface mount installations. Mounting on metal can affect optimal readrange and we recommend the use of our spacer to maximize read range
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires