Select Country and Language Canada / French
Changer de pays
6142CGH0000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6142CGH0000 | Finished Wall Reader, R15 ICLASS DFM, GRY,TERM STP,HI-O,NO SAMX

  • Réf. fabricant 6142CGH0000
  • PART #576352
Approx Dims. HWD-Inches: 6" X 2" X 1"
Color: GREY
Environmental: WEATHERPROOF
Format: SMART
Frequency: 13.56 MHZ
Mounting: SINGLE GANG OR SURFACE
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Works only with other Hi-O-compliant access control panels and other door devices in a Hi-O network
  • Bi-directional encrypted protocol unlike Wiegand or clock-and-data; Each door device (electric Strike, door openers, access control reader) is connect ed to the same network using identical cabling structure
  • Each door device offers "plug-and-play" capability with each device operating in a basic configuration as soon as it is connected
  • Data network based on ISO standard CAN, established in 1995 and used in a variety of industries including shipping and cars
  • Security - Hi-O iCLASS readers exponentially minimize security attacks by providing credential to reader to host access control panel end-to-end secure communications. Readers, credentia ls and host access control panels all require matching keys to function. Reader and iCLASS card authentication utilizes secure 64-bit authentication keys while encrypting RF data transmission using secure algorithms. Reader and host access control pane l authentication utilizes 128-bit authentication keys with rolling codes
  • Elite custom keys - provide the highest level of security, where cards and readers are uniquely matched to individual sites or customers, and are non-interchangeable. Combining Elite custom keys with our corporate 1000 can offer companies a scalable solution that can be implemented in facilities worldwide
  • Audiovisual indication: audio sounder provides various tone sequences to signify access granted, access denied, power up and diagnostics. Visually impaired cardholders can easily distinguish between access granted and access denied. A high-intensity light bar provides a clear visual status indication in red, green or amber
  • Keypad: twelve discrete switches are covered with a silicone rubber boot and vandal-resistant metal keycaps. Raised tactile mark on "5" key for visually impaired users. Configurable audio feedback. Backlit numbers in bezel overlay, above each key. Lighting is configurable: "Always On", "Always Of f ", "Triggered by Card Read", or "Triggered by Key Press"
  • Indoor/outdoor design - rugged, weatherized polycarbonate enclosure, designed to withstand harsh environments, provides reliable performance and resistance to vandalism.
  • Programmable LED/beeper operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires