Select Country and Language Canada / French
Changer de pays
615800 | ERICO

ERICO | 615800 | GROUND ROD 5/8" X 10'

  • Réf. fabricant 615800
  • PART #314729
Component: GROUND RODS
Ground Rod Diameter: 5/8"
Ground Rod Length: 10'
Ground Rod Material: COPPERBONDED
Ground Rod Plate Thkness: 10 MIL
Ground Rod Type: POINTED
Caractéristiques
  • Resist corrosion better than galvanized rods allowing for a 30-year service life in most soils
  • State of the art manufacturing process ensures uniform plating thickness
  • Average tensile strength of 80,000 psi and straightness tolerance of .010" per linear foot
  • Exceed the requirements of ANSI/UL 467-1984, CSA, and ANSI/NEMA GR-1
  • Manufactured of high strength 1035 cold drawn steel
  • The ERICO preferred ground rod
  • For use when coupling pointed rods
  • For use when it is necessary to deep-drive rods
  • Cold-rolled threads - stronger than cut threads
  • For use when coupling sectional rods
  • Screws into threaded coupler while rod is being driven
Applications

ERICO has a complete line of ground rods and accessories to meet the needs of every user.

Infos techniques et normes

In a grounding system, the ground electrode provides the physical connection to the earth and is the instrument used to dissipate current into it. There are two main types of electrodes.

"Natural" electrodes are intrinsic to the facility and include metal underground water pipe, the metal frame of the building (if effectively grounded), and reinforcing bar in concrete foundations.

"Made" electrodes are installed specifically to improve the performance of the grounding system and include wire meshes, metallic plates, buried copper conductor and rods or pipe driven into the ground.

The ground rod is the most widely used grounding electrode. ERICO is the world's largest manufacturer of ground rods and offers a complete line of rods and accessories to meet the needs of every user.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires