Select Country and Language Canada / French
Changer de pays
615880 | ERICO

ERICO | 615880 | COPPER CLAD GROUND ROD 5/8" DIA X 8' L, 10 ML PLATINGTHICKNESS

  • Réf. fabricant 615880
  • PART #425774
Component: GROUND RODS
Ground Rod Diameter: 5/8"
Ground Rod Length: 8'
Ground Rod Material: COPPERBONDED
Ground Rod Plate Thkness: 10 MIL
Ground Rod Type: POINTED
Material Rating: COPPER
Caractéristiques
  • Copper Bonded Ground Rod
  • Copper is moleculary bonded to nickel-sealed high-strength steel cores
  • ERITECH Copper Bonded Ground Rods
  • Cold-rolled threads with continuous, unbroken grain flows are stronger than cut threads
  • UL467
  • Average tensile strength of 80,000 psi and straightness tolerance of .010" per linear foot
  • Exceed the requirements of ANSI/UL 467-1984, CSA, and ANSI/NEMA GR-1
  • Manufactured of high strength 1035 cold drawn steel
  • Resist corrosion better than galvanized rods, allowing for a 30-year service life in most soils
  • State-of-the-art manufacturing process ensures uniform plating thickness
  • The ERICO preferred ground rod
Spécifications
  • Approvals: UL, cUL
  • Diameter: 5/8 in.
  • Length: 8 ft.
  • Material: Copper Bonded Steel
  • Plating Thickness: 10 mil.
  • Product Series: Copper-Bonded Pointed Ground Rods
  • Standard: NFPA 780, NFC 17-100, IEC 61024, BS 6651, NFC 17-102
  • Standard Package: 5
  • Weight: 6.80 lbs.
  • Weight per 100: 680 lbs.
  • Width: 5/8 in.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires