Select Country and Language Canada / French
Changer de pays
6171BK4000000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6171BK4000000 | Finished Wall Reader, RWKL550, iCLASS, Black, TERM, RS485 32 BIT LEAD FREE

  • Réf. fabricant 6171BK4000000
  • PART #576559
Color: BLACK
Environmental: INDOOR
Format: SMART
Frequency: 13.56 MHZ
Mounting: SINGLE GANG OR SURFACE
Product Type: CARD AND KEYPAD
Read Format: KEYPAD
Caractéristiques
  • Reader allows for a host device to control the LCD display, obtain user interaction through function keys, poll buffered card data and control audio/visual indicators
  • Host device drives real-time clock, user information and system status
  • iCLASS serial protocol for read/write on iCLASS smart cards; point-to-point communication over RS232, RS485 (full-duplex), USB or UART hardware medium (RWKL550)
  • Offers clear communication to system users without requiring additional components
  • Security - 64-bit authentication keys are extremely secure. Readers and cards require matching keys to function. All RF data transmission between the card and keypad reader is encrypted, using a secure algorithm. The key management system reduces the risk of compromised or duplicated cards
  • Graphical display - the backlit graphical LCD display offers a 60 x 18 mm viewing area, 120 x 32 resolution. It is factory preset to provide written instructions to the user. Fully customizable, the display also describes the function of the user function keys
  • Keypad - offers 12 discrete switches with metal keycaps. Raised tactile mark on the fifth key for visually impaired users. Configurable audio feedback. Backlit numbers in bezel overlay, above each key. Lighting is configurable: Always on, triggered by card read, or triggered by key press
  • Indoor Design: Rugged, weatherized polycarbonate enclosure provides reliable performance and resistance to vandalism. (Please note that these products are not suitable for outdoor use.)
  • Enrollment software included with CP575A unit is required to write PIN to card for PIN-on-card verification at the reader
  • Mounting plate attaches to US/EU/Asian back box, 52-60 mm screw hole spacing (vertical or horizontal), or to any flat surface. Keypad reader housing latches onto mounting plate, secured with a screw
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires