Select Country and Language Canada / French
Changer de pays
6180BKE000000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6180BKE000000 | iCLASS, Finished Wall Reader, ENROLLER, BIOCLASS, RKLB57, KEYPAD, BLACK, TERMINAL, LEAD FREE

  • Réf. fabricant 6180BKE000000
  • PART #576612
Color: BLACK
Environmental: INDOOR
Format: SMART
Frequency: 13.56 MHZ
Mounting: SINGLE GANG ELECTRICAL BOX
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Field enroller (6180BxR) can be configured as a dual-purpose reader/enroller, single-purpose enroller-only or reader-only
  • Field Enroller (6180BxR) provides additional field configuration options allowing for selection of language (choose from 9 languages), administration rights (store rights on card or in reader) and template storage location (small templates fit anywhere on iCLASS cards)
  • Field enroller comes with multilingual quick start guide and english instructional CD
  • Site unique keys protect card access control data (Elite) or biometric templates (Bio-Elite).
  • Increased security - multi-factor authentication with smart card reader, keypad and fingerprint verification module
  • Reader and field enroller - one unit (field enroller) provides access control verification and fingerprint template enrollment
  • Added privacy - fingerprint templates are stored on the iCLASS smart card to alleviate privacy and database management concerns
  • Compatibility - works with the broadest range of open standard contactless smart card products, available from over 40,000 resellers worldwide
  • Security - 64-bit authentication keys are extremely secure. Readers and cards require matching keys to function. All RF data transmission between the card and keypad reader is encrypted, using a secure algorithm. The key management system reduces the risk of compromised or duplicated cards
  • Graphical display - the backlit graphical LCD display offers a 60 x 18 mm viewing area, 120 x 32 resolution. It is factory preset to provide written instructions to the user. Fully customizable, the display also describes the function of the user function keys. Multilingual version available in Field Enroller (6180BxR) unit
  • Keypad - offers 12 discrete switches with metal keycaps. Raised tactile mark on the fifth key for visually impaired users. Configurable audio feedback. Backlit numbers in bezel overlay, above each key. Lighting is configurable: Always on, triggered by card read, or triggered by key press
  • Indoor design - rugged, weatherized polycarbonate enclosure provides reliable performance and resistance to vandalism. (Please note that these products are not suitable for outdoor use.)
  • Enrollment - use one of two methods for fingerprint template (and PIN enrollment if desired) onto iCLASS smart cards. (1) Field Enroller (6180BxR) allows for dynamic configuration of reader type (reader/enroller, enroller-only or reader-only). Enroller-enabled reader types allows for enrollment of fingerprint templates (
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires