Select Country and Language Canada / French
Changer de pays
6187CTX-N | INTERLOGIX

INTERLOGIX | 6187CTX-N | Industrial/Outdoor SharpShooter. Die-cast aluminum housing with gasket for rugged installations in indoor/outdoor applications. Water-resistant. Minus 40F to plus 120F. 4 x 90 std coverage. Includes std, Long Range, and Vertical Barrier lens. White

  • Réf. fabricant 6187CTX-N
  • PART #235906
Color: WHITE
Current (Amps): OTHER AMPERAGE
Duty: CONTINUOUS
Height - Inches: APPROXIMATELY 5 INCHES
Input Power: 7 TO 16 VDC
Locking State: FAIL-SECURE (POWER TO UNLOCK)
Mounting: SURFACE
Product Type: SENSOR
Sales Category: DETECTOR
Sensor Type: PASSIVE-INFRARED
Switch Type: SINGLE-POLE, DOUBLE THROW
Thickness/Depth - Inches: APPROXIMATELY 3 INCHES
Width - Inches: APPROXIMATELY 5 INCHES
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires