Select Country and Language Canada / French
Changer de pays
6190BKN000000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6190BKN000000 | Finished Wall Reader Accessories, RDR, BIO 500, ICLASS, Black, STD CONFIG, LEAD FREE

  • Réf. fabricant 6190BKN000000
  • PART #576702
Color: BLACK
Environmental: INDOOR
Format: SMART
Frequency: 13.56 MHZ
Mounting: SINGLE GANG ELECTRICAL BOX
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Indoor design - rugged, weatherized polycarbonate enclosure provides reliable performance and resistance to vandalism. (Please note that these products are not suitable for outdoor use.)
  • Mounting plate attaches to US/EU/Asian back box, 52-60 mm screw hole spacing (vertical or horizontal). LCD/keypad reader housing latches onto mounting plate; Fingerprint module secured to reader with a screw. Mounts on metal with minimal read range impact
  • The finger pad at the bottom center of the biometric unit offers ease-of-use for either single or dual finger enrollment
  • The location of the finger pad is compliant with ADA standards
  • Fingerprint templates are stored on the iCLASS card and not in the reader
  • Increased security
  • Faster throughput
  • Easier system management
  • Lower costs for the biometric reader
  • Reduced concerns over individual privacy
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires