Select Country and Language Canada / French
Changer de pays
62100001 | ORTRONICS

ORTRONICS | 62100001 | MMO (Multimedia Outlet) Housing for Fiber and Copper

  • Réf. fabricant 62100001
  • PART #166151
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Vendor No.: OR-62100001
Description

Ortronics (MMO) Multimedia Outlet holds up to four MMO connector side panels. The housing offers internal cable management and adhesive designation labels. The MMO housing is supplied with three blank panels (two with two cable access breakouts and one with a single cable access breakout). The MMO is supplied with screws to attach to recessed wall boxes and wood screws

Caractéristiques
  • High capacity
  • Field configurable and expandable
  • Patented internal cable management ring. Fiber cable storage
  • Supplied label fields
  • Mounts to single or dual gang box or wall surface
Spécifications
  • Depth Metric: 42.67 mm
  • Footprint: Surface Houing
  • Color: Fog WhiteWidth Metric: 171.45 mm
  • Height USA: 6.75 in.
  • Mounting Hardware Included: #6-32*25 mm (4 ea) |#6-20*19 mm (4ea)
  • Height Metric: 171.45 mm
  • Double gang
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires