Select Country and Language Canada / French
Changer de pays
6210G-15L | LEVITON

LEVITON | 6210G-15L | eXtreme Cat 6A Standard Patch Cord, 15 ft, Blue

  • Réf. fabricant 6210G-15L
  • PART #327197
Category: CATEGORY 6A
Color: BLUE
Connector Type: RJ45 TO RJ45
Family: 10GX
Lengths: 15 FT. : 4.57 M
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Sub Family: PATCH CORD
Type: PATCH CORDS
Description

eXtreme Cat 6A Standard Patch Cords exceed all channel performance requirements in ANSI/TIA568-C.2 from 1 MHz to 500 MHz to support the IEEE 802.an standard for 10 Gigabit Ethernet over UTP cable. eXtreme Cat 6A Patch Cords are designed for use in high -bandwidth applications such as 10 Gigabit Ethernet.

Caractéristiques
  • F/UTP stranded construction provides exceptional alien crosstalk (AXT) suppression in Cat 6A channel
  • Stranded conductors ensure adequate life and long-term channel integrity
  • Color-matched cords and boots
  • Available in four different ANSI/TIA-606-A comatible colors
  • Available in four standard lengths (custom lengths available)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires