Select Country and Language Canada / French
Changer de pays
6228CKN0001 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6228CKN0001 | Finished Wall Reader, RM40, MULTICLASS MAG STRIPE, Black, CLOCK AND DATA, PIG, NO AWID/PROX, CSN=32 BIT, ABA CARD, ALL BITS RAW DATA C&D, NO SAMX, WITH WEAR BAR, LEAD FREE

  • Réf. fabricant 6228CKN0001
  • PART #576755
Approx Dims. HWD-Inches: 5" X 4" X 1"
Color: BLACK
Format: SMART
Frequency: 13.56 MHZ
Mounting: SINGLE GANG OR SURFACE
Product Type: ACCESS READER
Read Format: MAGNETIC STRIPE
Caractéristiques
  • Simple migration - from legacy magstripe and proximity technologies to 13.56 MHz smart card technology
  • Increased On-site security - replace magstripe backplate with standard backplate for contactless 13.56 MHz-only compatibility after site migration
  • Dual factor authentication - combine contactless card presentation with a PIN
  • Two-piece plastic cover/electronics and mounting plate. Mounting plate with built in vertical swipe magnetic reader. Magnetic swipe can be mounted on left or right of reader. Mounting plate attaches to U.S. back box, 52-60 mm screw hole spacing (vertical or horizontal), or to any flat surface. Reader cover/electronics secured to mounting plate with security screw. Increase security by replacing mounting plate with built in vertical swipe magnetic reader with a standard mounting plate after magnetic card migration has complete
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires