Select Country and Language Canada / French
Changer de pays
62460-05L | LEVITON

LEVITON | 62460-05L | EXTREME 6+ PATCH CORD, CAT6 COLOR BLUE, 5 FT LONG

  • Réf. fabricant 62460-05L
  • PART #MM05-LVT6-06
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Family: EXTREME 6+
Lengths: 5 FT. : 1.52 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

eXtreme 6+ patch cords are designed to be used in typical CAT 6 channel applications. Leviton eXtreme 6+ systems are designed for use in high-bandwidth applications such as Gigabit Ethernet.
Patch cords shall meet or exceed requirements for CAT 6 performance described in ANSI/TIA-568-C.2. Patch cords shall be stranded conductor with an 8-position modular plug on each end. The cords shall be available in standard lengths of 3, 5, 7, 10, 15, and 20 feet. Patch cord plug shall be clear and contacts shall have industry-standard, ANSI/TIA-1096-A compliant 50 micro inches of gold plating.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires