Select Country and Language Canada / French
Changer de pays
62460-10E | LEVITON

LEVITON | 62460-10E | eXtreme 6+ Standard Patch Cord, Category 6, 10-Feet, Black

  • Réf. fabricant 62460-10E
  • PART #MM10-LVT6-02
Category: CATEGORY 6
Color: BLACK
Connector Type: RJ45 TO RJ45
Family: EXTREME 6+
Lengths: 10 FT. : 3.05 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

High-quality patch cords are a critical, and sometimes overlooked, part of any high-performance cabling system. Leviton's eXtreme 6+ Patch Cords use compliant stranded wire as specified by the latest published TIA guidelines to ensure adequate 'flex life' and long term channel integrity. All of Leviton's patch cords have quality construction to maintain the quality of signal transmission at the cross-connect, which is critical to the performance of the entire cabling system. eXtreme 6+ System components meet or exceed the requirements for channel/component-level performance per TIA/EIA Category 6, and are part of Leviton's high-performance eXtreme 6+ System, which delivers reliable, error-free transmission in an active, real-time network environment. Leviton's eXtreme 6+ patch cords are designed to be used in typical Category 6 channel applications. Leviton's eXtreme 6+ systems are designed for use in high megabit applications such as Gigabit Ethernet.

Caractéristiques
  • Available in 7 different TIA/EIA 606-A compatible colors
  • Available in 6 standard lengths (custom lengths available)
  • Slim line boot to accommodate use in high density switches, routers, and other electronics
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires