Select Country and Language Canada / French
Changer de pays
624870 | GENERAL CABLE

GENERAL CABLE | 624870 | 12-12C NVN CL C STR BC PVC NYL NEO JKT 600V TYPE TC K2

  • Réf. fabricant 624870
  • PART #2ZN-1212
Amps per Conductor: 15
Approx. Wt. lb./1,000 ft.: 389
Armor: NO
Composite: NO
Conductor Count: 12 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG: 12
Conductor Size: 12 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 1 - TABLE E2
Insulation Material: PVC/NYL-PVC/NYLON
Insulation Thickness (in.): 0.020
Jacket Color: BLACK
Jacket Material: NEO-NEOPRENE
No. of Conductors: 12
No. of Strands: 19
Nom. O.D. (in.): 0.690
Overall Jacket Thickness (in.): 0.060
Product Type: NVN
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Flexible strand
PVC-nylon insulation
Neoprene jacket
90C, 600 V

Applications

Used as tray cable where extra flexibility and confined space requirements are involved in the installation.

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: PVC-Nylon
  • TEMPERATURE: 90C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires