Select Country and Language Canada / French
Changer de pays
625A4-50RC | SUTTLE

SUTTLE | 625A4-50RC | 1-Port Surface Mount Jack, 4-Conductor, Screw Terminals, USOC Wiring, CorroShield Gel-Guard, Ivory

  • Réf. fabricant 625A4-50RC
  • PART #161084
Color: IVORY
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 1
Termination: SCREW
Description

The 625A4 modular telephone jack assembly consists of a 625C4 cover and a standard 42A connecting block, making it compatible with modular plug-ended line cords. The 625A4 jack assembly is designed for mounting on baseboards, walls or other flat surfac es.

This part is discontinued by supplier. Please use Anixter# 030971 as suggested replacement.

This part is discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires