Select Country and Language Canada / French
Changer de pays
625B1-4-50 | SUTTLE

SUTTLE | 625B1-4-50 | 1-port flush mount jack 4Wx6P, ivory

  • Réf. fabricant 625B1-4-50
  • PART #031815
Color: IVORY
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 1
Termination: SCREW
Description

The 625B1 flush-mount jack assemblies consist of a 625F modular jack with a 19A faceplate and a 43A bracket. The 625B1 assemblies are complete installation packages for flush-mounting a single modular telephone outlet in a standard outlet box with 3 9/ 32 in. center-to-center mounting arrangements. The 625B1 modular jack assemblies will accept modular plug-ended line cords. This does not have a protective door. Screw terminals.

This part is discontinued by supplier. Please use Anixter# 880058 as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires