Select Country and Language Canada / French
Changer de pays
625B3E6-50 | SUTTLE

SUTTLE | 625B3E6-50 | 2-port flush mount jack 6Wx6P

  • Réf. fabricant 625B3E6-50
  • PART #074710
Color: IVORY
Configuration: 6Wx6P
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 2
Termination: SCREW
Vendor No.: SE-625B3E6-50
_Color: Ivory
Description

These modular duplex jack plates are designed to permit rapid connection of two telephones or associated equipment to the same outside line or one of each device to separate outside lines. Features one-piece construction and installs easily in standard electrical boxes. The jacks are available in standard plate sizes (2 3/4 in. W x 4 1/2 in. H x 3/16 in. D). Screw terminals.

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires