Select Country and Language Canada / French
Changer de pays
625MMC-24PL1RB | ORTRONICS

ORTRONICS | 625MMC-24PL1RB | High Density, Low Profile, Rack Mount Fiber Cabinet for Patching

  • Réf. fabricant 625MMC-24PL1RB
  • PART #456318
Connector Type: LC
Connectorized Fibers: 12
Loaded: LOADED
Spliced Fibers: 24
Type: RACK MOUNT
Description

This pre-loaded cabinet secures, protects, and organizes up to 12 multimode optical terminations. The cabinet also provides interconnect or cross connect facilities between horizontal and backbone inside plant (ISP) or outside plant (OSP) cables. Unit supplied pre-loaded with 12 beige LC adapters containing phosphor-bronze alignment sleeves, suitable for multimode applications. Face recessed, fiber capacity: 24

Caractéristiques
  • Pre-loaded with fiber optic adapters
  • Slide-out fiber management drawers
  • Includes bend limiters at patch cord exits
  • Universal mounting brackets suitable for 19" and 23" installation
  • Internal bend limiting clips provided
  • 1.5" deep front shelf
  • Top panel remo
Spécifications
  • Typical Application: MultimodeDepth Metric: 343
  • Number of Ports: 12
  • Width Metric: 483
  • Height USA: 1.75
  • Mounting Hardware Included: Yes
  • Height Metric: 44Rack Unit: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires