Select Country and Language Canada / French
Changer de pays
6278415-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6278415-3 | Mt-RJ Workstation Jack Multimode 62, 5/125 Um - White RoHS

  • Réf. fabricant 6278415-3
  • PART #245130
Connector Type: MT-RJ
Fiber Type: OM1 MULTIMODE
RoHS Compliant: YES
Description

MT-RJ jacks are no-epoxy, no-polish, no-crimp fiber optic jacks that can be reterminated. MT-RJ jacks by design eliminate the need for a separate coupler and are compliant with ANSI/TIA, ISO/IEC and CENELEC requirements. MT-RJ Outlet Jacks come with bend limiting boot and SL Series-compatible housing so they can be snapped into AMP NETCONNECT faceplates. MT-RJ Patch Panel Jacks can be terminated and installed into an AMP NETCONNECT Snap-In Adapter Plate for use with AMP NETCONNECT Fiber Optic Enclosures. MT-RJ SECURE Jacks have all the features and benefits of standard MT-RJ jacks but in addition offer 10 different color-coded, keyed jacks that limit access to secure networks. MT-RJ, SC, LC and ST cable assemblies are available in all colors and lengths.

Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Bag
  • Housing Features.Housing Color: White
  • Housing Features.Connector Style: Jack
  • Product Type Features.Product Type: Connector
  • Termination Features.Boot Color: Beige
  • Product Type Features.Boot Material: Thermoplastic Elastomer
  • Packaging Features.Packaging Quantity: 1
  • Other.Comment: Wall box must be 50.8mm [2.0] deep to install MT-RJ workstation jack kit. Comes with actuation tool. Bend limiting boot, and SL Series compatible housing
  • Termination Features.Fiber Type (Micron): OM1 62.5/125
  • Termination Features.Mode: Multimode
  • Product Type Features.Product Line: MT-RJ
  • Housing Features.Housing Material: Thermoplastic - GF
  • Body Features.Guide Pin Material: Stainless Steel
  • Body Features.Dust Cover Material: Thermoplastic Elastomer
  • Configuration Features.Fiber Optic Coating/Buffer Size (Micron): 900
  • Body Features.Dust Cover Color: Black
  • Body Features.SECURE Tub Housing: Without
  • Body Features.Guide Pin: With
  • Product Type Features.Jack Kit Style: MT-RJ Outlet Jack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires