Select Country and Language Canada / French
Changer de pays
630-1/4 | KLEIN

KLEIN | 630-1/4 | 1/4 in. Cushion-Grip Hollow-Shank Nut Driver - 3 in.-Shank

  • Réf. fabricant 630-1/4
  • PART #008577
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: NUT - DRIVER
Size / Capacity: NONE
Width / Diameter: NONE
Description

For professionals who expect excellence, this nut driver from Klein Tools is proudly made in the USA, featuring a lifetime guarantee of quality and reliability. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications.

Caractéristiques
  • Standard length for most applications.
  • Fits over long bolts and studs.
  • Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications.
  • Internal flanges provide solid, twist-resistant shaft anchor.
  • Premium chrome plated for smooth feel and corrosion resistance.
  • Meets or exceeds applicable ASME / ANSI specifications.
  • Cushion-Grip handle allows for greater torque and comfort.
  • Handle end is also color coded for easy identification.
  • Tip-Ident quickly identifies nut driver and size.
Spécifications
  • Overall Length: 6-3/4"
  • Hex Size: 1/4"
  • Shank Length: 3"
  • Weight (lbs.): 0.20
  • Color Code: red
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires